Motion
01243567
611 Piece Silicone is a nonadhesive, self-fusing material that is easy to work with. It is primarily used in high-temperature and temporary applications for insulating and moisture sealing. It can be used where long term exposure to dry heat is expected, but it is limited to static applications. It resists brake fluids and high aniline point oil.
MI ITEM #11713697
MFR #01243567
List Price$548.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
611 Piece Silicone is a nonadhesive, self-fusing material that is easy to work with. It is primarily used in high-temperature and temporary applications for insulating and moisture sealing. It can be used where long term exposure to dry heat is expected, but it is limited to static applications. It resists brake fluids and high aniline point oil.
MI ITEM #11713697
MFR #01243567

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$548.44/each for your price

Overview

Mfr description
01243567 01243567 37SZ SILICONE W/ PORTA
  • Silicone is a nonadhesive, self-fusing material that is easy to work with. It is primarily used in high-temperature and temporary applications for insulating and moisture sealing. It can be used where long term exposure to dry heat is expected, but it is limited to static applications. It resists brake fluids and high aniline point oil.

Specifications

  • Material
    Silicone
  • Number Of Sizes
    38
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text