Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,500 CFH Flow Range, 510 CGA Inlet Connection, Male Fitting, 80 Max psi, Propane Welding Regulator - 9/16-18 Thread, 80 Max psi Outlet, Left Hand Rotation
MI ITEM #11714960
MFR #01408848

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
01408848 01408848 MEDIUM DUTY CGA510 IMP

Specifications

  • Calibrated Flow Range
    4500
  • CGA Inlet Connection
    510
  • Fitting Type
    Male
  • Gas Type
    Propane
  • Maximum Outlet Pressure
    80
  • Max Pressure
    80 psi
  • Rotation
    Left Hand
  • Thread Size
    9/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text