Motion
01408855
3,400 CFH Flow Range, 580 CGA Inlet Connection, Male Fitting, 80 Max psi, Inert Gas Welding Regulator - 5/8-18 RH Internal Thread, 80 Max psi Outlet, Right Hand Rotation
MI ITEM #11714961
MFR #01408855
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3,400 CFH Flow Range, 580 CGA Inlet Connection, Male Fitting, 80 Max psi, Inert Gas Welding Regulator - 5/8-18 RH Internal Thread, 80 Max psi Outlet, Right Hand Rotation
MI ITEM #11714961
MFR #01408855

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01408855 01408855 CGA580 80PSI DELIVERY

Specifications

  • Calibrated Flow Range
    3400
  • CGA Inlet Connection
    580
  • Fitting Type
    Male
  • Gas Type
    Inert Gas
  • Maximum Outlet Pressure
    80
  • Max Pressure
    80 psi
  • Rotation
    Right Hand
  • Thread Size
    RH Internal 5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought