Motion
01408897
11,000 CFH Flow Range, 540 CGA Inlet Connection, Female Fitting, 250 Max psi, Oxygen Welding Regulator - 9/16-18 Thread, 250 Max psi Outlet, Right Hand Rotation
MI ITEM #11714965
MFR #01408897
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11,000 CFH Flow Range, 540 CGA Inlet Connection, Female Fitting, 250 Max psi, Oxygen Welding Regulator - 9/16-18 Thread, 250 Max psi Outlet, Right Hand Rotation
MI ITEM #11714965
MFR #01408897

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01408897 01408897 CGA540 250PSI DELIVERY

Specifications

  • Calibrated Flow Range
    11000
  • CGA Inlet Connection
    540
  • Fitting Type
    Female
  • Gas Type
    Oxygen
  • Maximum Outlet Pressure
    250
  • Max Pressure
    250 psi
  • Rotation
    Right Hand
  • Thread Size
    9/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text