Motion
01408988
0 to 50 SCFH Flow Range, 580 CGA Inlet Connection, Male Fitting, 3,000 Max psi, Argon Welding Regulator with Hose - 5/8-18 Thread, Right Hand Rotation
MI ITEM #11714973
MFR #01408988
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 50 SCFH Flow Range, 580 CGA Inlet Connection, Male Fitting, 3,000 Max psi, Argon Welding Regulator with Hose - 5/8-18 Thread, Right Hand Rotation
MI ITEM #11714973
MFR #01408988

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01408988 01408988 MIG METER CGA580W/HOSE

Specifications

  • Additional Details
    Includes Hose
  • CGA Inlet Connection
    580
  • Fitting Type
    Male
  • Flow Range
    0-50 SCFH
  • Gas Type
    Argon
  • Maximum Flowmeter
    50
  • Max Pressure
    3,000 psi
  • Minimum Flowmeter
    0
  • Rotation
    Right Hand
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text