Motion
01414275
1/2 Inch Outside Diameter x 6 Ft. Long, Alloy Steel, Round Welded Tube, 0.43 Inch Inside Diameter, 0.035 Inch Wall Thickness, DOM Grade
MI ITEM #11715049
MFR #01414275
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Outside Diameter x 6 Ft. Long, Alloy Steel, Round Welded Tube, 0.43 Inch Inside Diameter, 0.035 Inch Wall Thickness, DOM Grade
MI ITEM #11715049
MFR #01414275

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01414275 01414275 1/2 X .035(6-7FT LGTH)

Specifications

  • Material
    Carbon Steel
  • Length
    6 ft
  • Type
    Welded
  • Material Grade
    DOM
  • Inside Diameter
    0.4300 in
  • Outside Diameter
    1/2 in
  • Shape
    Round
  • Wall Thickness
    0.0350 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought