Motion
01414473
3/4 Inch Outside Diameter x 6 Ft. Long, Alloy Steel, Round Welded Tube, 0.56 Inch Inside Diameter, 0.095 Inch Wall Thickness, DOM Grade
MI ITEM #11715062
MFR #01414473
List Price$73.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Outside Diameter x 6 Ft. Long, Alloy Steel, Round Welded Tube, 0.56 Inch Inside Diameter, 0.095 Inch Wall Thickness, DOM Grade
MI ITEM #11715062
MFR #01414473

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$73.10/each for your price

Overview

Mfr description
01414473 01414473 3/4 X .095(6-7FT LGTH)

Specifications

  • Material
    Alloy Steel
  • Length
    6 ft
  • Type
    Welded
  • Material Grade
    DOM
  • Inside Diameter
    0.5600 in
  • Outside Diameter
    3/4 in
  • Shape
    Round
  • Wall Thickness
    0.0950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought