Motion
01414523
1 Inch Outside Diameter x 6 Ft. Long, Alloy Steel, Round Welded Tube, 0.76 Inch Inside Diameter, 0.12 Inch Wall Thickness, DOM Grade
MI ITEM #11715067
MFR #01414523
List Price$73.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Inch Outside Diameter x 6 Ft. Long, Alloy Steel, Round Welded Tube, 0.76 Inch Inside Diameter, 0.12 Inch Wall Thickness, DOM Grade
MI ITEM #11715067
MFR #01414523

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$73.08/each for your price

Overview

Mfr description
01414523 01414523 1 X .120(6-7FT LGTH) C

Specifications

  • Material
    Alloy Steel
  • Length
    6 ft
  • Type
    Welded
  • Material Grade
    DOM
  • Inside Diameter
    0.7600 in
  • Outside Diameter
    1 in
  • Shape
    Round
  • Wall Thickness
    0.1200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought