Motion
01738418
10-1/2" Long Non-Sparking Aluminum Drum Plug Wrench;For Use with 2" and 3/4" Bungs
Mi Item #11716043
MFR #01738418
Price$24.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-1/2" Long Non-Sparking Aluminum Drum Plug Wrench;For Use with 2" and 3/4" Bungs
Mi Item #11716043
MFR #01738418

Mfr description
01738418 01738418 10-1/2" ALUMINUM NON S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.35/each

Specifications

Dimensions

  • Overall Length
    10-1/2 in

Details

  • For Use With
    2" & 3/4" Bungs
  • Material
    Nonsparking Aluminum
  • Type
    Drum Plug Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)