Motion
01740794
#1-72 UNF, 3/32" OAL, Cup Point Set Screw Grade 8 Alloy Steel, 0.028" Key
Mi Item #11716057
MFR #01740794
Price$0.95/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#1-72 UNF, 3/32" OAL, Cup Point Set Screw Grade 8 Alloy Steel, 0.028" Key
Mi Item #11716057
MFR #01740794

Mfr description
01740794 01740794 1-72X3/32 CUP POINT SO
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.95/ca

Specifications

Dimensions

  • Hex Key Size
    0.0280 in
  • Length
    3/32 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    #1-72 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F912
  • Material
    Alloy Steel
  • Material Grade
    8
  • Point Type
    Cup
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)