Motion
01744374
"36 Inch Long x 2-1/2 Inch Wide x 7/16 Inch Thick, Tool Steel Air Hardening Flat Stock + 0.250-0.500 Inch Long Tolerance, + 0.010-0.015 Inch Wide Tolerance, + 0.010-0.015 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11716097
MFR #01744374
List Price$499.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"36 Inch Long x 2-1/2 Inch Wide x 7/16 Inch Thick, Tool Steel Air Hardening Flat Stock + 0.250-0.500 Inch Long Tolerance, + 0.010-0.015 Inch Wide Tolerance, + 0.010-0.015 Inch Thickness Tolerance, AISI Type A2 Air Hardening"
MI ITEM #11716097
MFR #01744374

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$499.28/each for your price

Overview

Mfr description
01744374 01744374 7/16X2-1/2X36 A2 OVRSZ

Specifications

  • Thickness
    7/16 in
  • Width
    2-1/2 in
  • Length
    36 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Length Tolerance
    + .250 in - .500 in
  • Thickness Tolerance
    + 0.010 in - 0.015 in
  • Width Tolerance
    + 0.010 in - 0.015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text