Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,100 Piece Steel Socket Head Cap Screws; #6 to #10 Thread
MI ITEM #11717498
MFR #02011070

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02011070 02011070 16 SIZES 6-10 DIA BUTT

Specifications

  • Material
    Steel
  • Material Grade
    Grade 8
  • Minimum Thread Size
    #6
  • Maximum Thread Size
    #10
  • Number Of Pieces
    1,100
  • Type
    Socket Head Cap Screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text