Motion
02012375
110 to 115 Volt, 75 Watt, Electric, Incandescent Portable Magnetic Mount Work Light 25' Cord, 1 Head, Steel, 10" High
MI ITEM #11717518
MFR #02012375
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
110 to 115 Volt, 75 Watt, Electric, Incandescent Portable Magnetic Mount Work Light 25' Cord, 1 Head, Steel, 10" High
MI ITEM #11717518
MFR #02012375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02012375 02012375 TROUBLE LITE W/25'CORD
  • Electric refers to portable work lights powered by a cord that is plugged into an electrical outlet
  • Incandescent lamps contain tungsten filaments that are heated by an electric current until they give off light
  • These lamps are based off of original lighting technology
  • Light output and lifespan of newer technology has surpassed that of Incandescents.

Specifications

  • Number Of Heads
    1
  • Voltage
    110-115 V
  • Wattage
    75
  • Cord Length
    25.00 ft
  • Lamp Type
    Incandescent
  • Portable Type
    Magnetic Mount
  • Power Type
    Electric
  • PSC Code
    6210
  • Overall Height
    10 in
  • Housing Color
    Black/Red
  • Housing Material
    Steel
  • Wire Gauge Number Of Conductors
    18/2
  • Wire Type
    SJ-UL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought