Motion
02047157
0.064" Thick, Round Cross Section, Shore 65 - 75, -65 to 300°F EPDM (Ethylene Propylene) is ideal for phosphate ester based hydraulic fluids. It provides resistance to weather, abrasion, hot water, steam, silicone fluids, dilute acids and dilute ketones. It is not resistant to petroleum fluids and diester lubricants.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11717883
MFR #02047157
List Price$8.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.064" Thick, Round Cross Section, Shore 65 - 75, -65 to 300°F EPDM (Ethylene Propylene) is ideal for phosphate ester based hydraulic fluids. It provides resistance to weather, abrasion, hot water, steam, silicone fluids, dilute acids and dilute ketones. It is not resistant to petroleum fluids and diester lubricants.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11717883
MFR #02047157

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.36/each for your price

Overview

Mfr description
02047157 02047157 -903 EPDM 90/PK O-RING
  • EPDM (Ethylene Propylene) is ideal for phosphate ester based hydraulic fluids. It provides resistance to weather, abrasion, hot water, steam, silicone fluids, dilute acids and dilute ketones. It is not resistant to petroleum fluids and diester lubricants.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Specifications

  • Inside Diameter
  • Outside Diameter
  • Material
    EPDM
  • Cross Section Shape
    Round
  • Additional Details
    O-Ring Boss Gasket for Straight-Thread Tube Fittings
  • Dash Number
    903
  • Durometer Shore
    65 - 75
  • Product Type
    O-Rings
  • Thickness
    0.0640 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text