Motion
02047413
O-Ring - 1.7500 in - 1-3/4 in ID, 1.8750 in - 1-7/8 in OD, 70, Silicone Material
Mi Item #11717908
MFR #02047413
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 1.7500 in - 1-3/4 in ID, 1.8750 in - 1-7/8 in OD, 70, Silicone Material
Mi Item #11717908
MFR #02047413

Mfr description
02047413 02047413 -031 25/PK SILICONE 70
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
  • Silicone is a nonadhesive, self-fusing material that is easy to work with. It is primarily used in high-temperature and temporary applications for insulating and moisture sealing. It can be used where long term exposure to dry heat is expected, but it is limited to static applications. It resists brake fluids and high aniline point oil.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    1.7500 in - 1-3/4 in
  • Outside Diameter  
    1.8750 in - 1-7/8 in
  • Thickness
    1/16 in

Details

  • Color
    White
  • Cross Section Shape
    Round
  • Dash Number
    031
  • Durometer Shore
    65 - 75
  • Hardness
    70
  • Material
    Silicone
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)