1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02047728
3/32" Thick, Round Cross Section, Shore 65 - 75, -80 to 450°F Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.|Silicone is a nonadhesive, self-fusing material that is easy to work with. It is primarily used in high-temperature and temporary applications for insulating and moisture sealing. It can be used where long term exposure to dry heat is expected, but it is limited to static applications. It resists brake fluids and high aniline point oil.
MI ITEM #
11717938
MFR #
02047728
Price
$21.76
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
O-Rings and Cord Stock
O-Rings
Value Collection 02047728
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02047728
3/32" Thick, Round Cross Section, Shore 65 - 75, -80 to 450°F Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.|Silicone is a nonadhesive, self-fusing material that is easy to work with. It is primarily used in high-temperature and temporary applications for insulating and moisture sealing. It can be used where long term exposure to dry heat is expected, but it is limited to static applications. It resists brake fluids and high aniline point oil.
MI ITEM #
11717938
MFR #
02047728
Mfr description
02047728 02047728 -133 25/PK SILICONE 70
Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Silicone is a nonadhesive, self-fusing material that is easy to work with. It is primarily used in high-temperature and temporary applications for insulating and moisture sealing. It can be used where long term exposure to dry heat is expected, but it is limited to static applications. It resists brake fluids and high aniline point oil.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$21
.76
/each
Add to Cart
Specifications
Dimensions
Inside
Diameter
1.8130 in - 1-13/16 in
Outside
Diameter
2.0000 in - 2 in
Thickness
3/32 in
Details
Cross Section Shape
Round
Dash Number
133
Durometer Shore
65 - 75
Material
Silicone
Product Type
O-Rings
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items