Motion
02048270
1/8" Thick, Round Cross Section, Shore 65 - 75, -80 to 450°F Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.|Silicone is a nonadhesive, self-fusing material that is easy to work with. It is primarily used in high-temperature and temporary applications for insulating and moisture sealing. It can be used where long term exposure to dry heat is expected, but it is limited to static applications. It resists brake fluids and high aniline point oil.
MI ITEM #11717993
MFR #02048270
Price$18.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Thick, Round Cross Section, Shore 65 - 75, -80 to 450°F Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.|Silicone is a nonadhesive, self-fusing material that is easy to work with. It is primarily used in high-temperature and temporary applications for insulating and moisture sealing. It can be used where long term exposure to dry heat is expected, but it is limited to static applications. It resists brake fluids and high aniline point oil.
MI ITEM #11717993
MFR #02048270

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.32/each

Specifications

Dimensions

  • Inside Diameter  
    2.6250 in - 2-5/8 in
  • Outside Diameter  
    2.8750 in - 2-7/8 in
  • Thickness
    1/8 in

Details

  • Cross Section Shape
    Round
  • Dash Number
    231
  • Durometer Shore
    65 - 75
  • Material
    Silicone
  • Product Type
    O-Rings

Overview

Mfr description
02048270 02048270 -231 10/PK SILICONE 70
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
  • Silicone is a nonadhesive, self-fusing material that is easy to work with. It is primarily used in high-temperature and temporary applications for insulating and moisture sealing. It can be used where long term exposure to dry heat is expected, but it is limited to static applications. It resists brake fluids and high aniline point oil.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought