Motion
02048296
1/8" Thick, Round Cross Section, Shore 65 - 75, -80 to 450°F Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Mi Item #11717995
MFR #02048296
Price$21.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Thick, Round Cross Section, Shore 65 - 75, -80 to 450°F Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Mi Item #11717995
MFR #02048296

Mfr description
02048296 02048296 -233 10/PK SILICONE 70
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.00/each

Specifications

Dimensions

  • Inside Diameter  
    2.8750 in - 2-7/8 in
  • Outside Diameter  
    3.1250 in - 3-1/8 in
  • Thickness
    1/8 in

Details

  • Cross Section Shape
    Round
  • Dash Number
    233
  • Durometer Shore
    65 - 75
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)