Motion
02048601
O-Ring - 7.5000 in - 7-1/2 in ID, 7.7500 in - 7-3/4 in OD, 70, Silicone Material
MI ITEM #11718026
MFR #02048601
List Price$36.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 7.5000 in - 7-1/2 in ID, 7.7500 in - 7-3/4 in OD, 70, Silicone Material
MI ITEM #11718026
MFR #02048601

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.72/each for your price

Overview

Mfr description
02048601 02048601 -264 5/PK SILICONE 70
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
  • Silicone is a nonadhesive, self-fusing material that is easy to work with. It is primarily used in high-temperature and temporary applications for insulating and moisture sealing. It can be used where long term exposure to dry heat is expected, but it is limited to static applications. It resists brake fluids and high aniline point oil.

Specifications

  • Hardness
    70
  • Inside Diameter
  • Color
    White
  • Outside Diameter
  • Material
    Silicone
  • Cross Section Shape
    Round
  • Dash Number
    264
  • Durometer Shore
    65 - 75
  • Product Type
    O-Rings
  • Thickness
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text