Overview
Mfr description
02049849 02049849 -911 25/PK O-RING BOSS
- Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
- Silicone is a nonadhesive, self-fusing material that is easy to work with. It is primarily used in high-temperature and temporary applications for insulating and moisture sealing. It can be used where long term exposure to dry heat is expected, but it is limited to static applications. It resists brake fluids and high aniline point oil.
Specifications
- Inside Diameter
- Outside Diameter
- MaterialSilicone
- Cross Section ShapeRound
- Additional DetailsO-Ring Boss Gasket for Straight-Thread Tube Fittings
- Dash Number911
- Durometer Shore65 - 75
- Product TypeO-Rings
- Thickness0.1160 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data