Motion
02049997
O-Ring - 1.3750 in - 1-3/8 in ID, 1.5000 in - 1-1/2 in OD, 70, Viton Material
MI ITEM #11718163
MFR #02049997
List Price$54.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 1.3750 in - 1-3/8 in ID, 1.5000 in - 1-1/2 in OD, 70, Viton Material
MI ITEM #11718163
MFR #02049997

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.00/each for your price

Overview

Mfr description
02049997 02049997 -28 50/PK VITON 70 ORI
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
  • Viton is a highly corrosion-resistant material used against petroleum fluids, diester lubricants, silicone fluids, phosphate esters, solvents and acids except for fuming nitric acids. It is especially good for hard vacuum services and low gas permeability. Not for use with acetates, ketones, methyl alcohol, brake fluids, hot water or steam.

Specifications

  • Hardness
    70
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Viton
  • Cross Section Shape
    Round
  • Dash Number
    028
  • Durometer Shore
    65 - 75
  • Product Type
    O-Rings
  • Thickness
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought