Motion
02050342
O-Ring - 1.9380 in - 1-15/16 in ID, 2.1250 in - 2-1/8 in OD, 70, Viton Material
Mi Item #11718198
MFR #02050342
Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 1.9380 in - 1-15/16 in ID, 2.1250 in - 2-1/8 in OD, 70, Viton Material
Mi Item #11718198
MFR #02050342

Mfr description
02050342 02050342 -135 10/PK VITON 70 OR
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
  • Viton is a highly corrosion-resistant material used against petroleum fluids, diester lubricants, silicone fluids, phosphate esters, solvents and acids except for fuming nitric acids. It is especially good for hard vacuum services and low gas permeability. Not for use with acetates, ketones, methyl alcohol, brake fluids, hot water or steam.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.60/each

Specifications

Dimensions

  • Inside Diameter  
    1.9380 in - 1-15/16 in
  • Outside Diameter  
    2.1250 in - 2-1/8 in
  • Thickness
    3/32 in

Details

  • Color
    Black
  • Cross Section Shape
    Round
  • Dash Number
    135
  • Durometer Shore
    65 - 75
  • Hardness
    70
  • Material
    Viton
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)