Motion
02051092
O-Ring - 5.3750 in - 5-3/8 in ID, 5.6250 in - 5-5/8 in OD, 70, Viton Material
Mi Item #11718273
MFR #02051092
Price$21.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 5.3750 in - 5-3/8 in ID, 5.6250 in - 5-5/8 in OD, 70, Viton Material
Mi Item #11718273
MFR #02051092

Mfr description
02051092 02051092 -253 2/PK VITON 70 ORI
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
  • Viton is a highly corrosion-resistant material used against petroleum fluids, diester lubricants, silicone fluids, phosphate esters, solvents and acids except for fuming nitric acids. It is especially good for hard vacuum services and low gas permeability. Not for use with acetates, ketones, methyl alcohol, brake fluids, hot water or steam.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.88/each

Specifications

Dimensions

  • Inside Diameter  
    5.3750 in - 5-3/8 in
  • Outside Diameter  
    5.6250 in - 5-5/8 in
  • Thickness
    1/8 in

Details

  • Color
    Black
  • Cross Section Shape
    Round
  • Dash Number
    253
  • Durometer Shore
    65 - 75
  • Hardness
    70
  • Material
    Viton
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)