Overview
Mfr description
02089423 02089423 10/24 X 5 STEEL STUD Z
- Carbon steel is a soft, durable metal
- It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
Specifications
- Grade3.6
- MaterialCarbon Steel
- Overall Length5 in
- StyleFully Threaded
- Thread Size#10-24
- Finish CoatingZinc-Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data