Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 5" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
MI ITEM #11718492
MFR #02089902

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02089902 02089902 10/24 X 5 18/8 STAINLE
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.

Specifications

  • Grade
    3.6
  • Material
    Stainless Steel
  • Overall Length
    5 in
  • Style
    Fully Threaded
  • Thread Size
    #10-24
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought