1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02112654
20 Piece, 2 Inch Long x 2 Inch Wide x 0.01 Inch Thick, Slotted Shim Stock Stainless Steel, 5/8 Inch Wide Slot
MI ITEM #
11718526
MFR #
02112654
List Price
$104.75
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Value Collection 02112654
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02112654
20 Piece, 2 Inch Long x 2 Inch Wide x 0.01 Inch Thick, Slotted Shim Stock Stainless Steel, 5/8 Inch Wide Slot
MI ITEM #
11718526
MFR #
02112654
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$104.75
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
02112654 02112654 5/8" 2X2" 20/PK .0100
Specifications
Length
2 in
Material
Stainless Steel
Number Of Pieces
20
Slot Width
5/8 in
Thickness
0.0100 in
Width
2 in
Type
Slotted Shim
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought