Overview
Mfr description
02122869 02122869 M5X16 A2 18-8 SS CARRI
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
- It is used in high-stress, outdoor and corrosive applications.
Specifications
- Fastener StandardDIN 603
- Length Measurement TypeLength Under Head
- Length16.00 mm
- Thread SizeM5x0.8
- Neck TypeStandard Square
- MaterialStainless Steel
- GradeAustenitic Grade A2
- System of MeasurementMetric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data