Motion
02122919
M6x1 25mm Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11718555
MFR #02122919
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1 25mm Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11718555
MFR #02122919

Mfr description
02122919 02122919 M6X25 A2 18-8 SS CARRI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    25.00 mm
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M6x1

Details

  • Fastener Standard
    DIN 603
  • Grade
    Austenitic Grade A2
  • Material
    Stainless Steel
  • Neck Type
    Standard Square
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)