Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1 60mm Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11718560
MFR #02122968

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02122968 02122968 M6X60 A2 18-8 SS CARRI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Fastener Standard
    DIN 603
  • Length Measurement Type
    Length Under Head
  • Length
    60.00 mm
  • Thread Size
    M6x1
  • Neck Type
    Standard Square
  • Material
    Stainless Steel
  • Grade
    Austenitic Grade A2
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text