Motion
02123032
M8x1.25 30mm Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11718566
MFR #02123032
Price$2.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25 30mm Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11718566
MFR #02123032

Mfr description
02123032 02123032 M8X30 A2 18-8 SS CARRI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.33/each

Specifications

Dimensions

  • Length
    30.00 mm
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M8x1.25

Details

  • Fastener Standard
    DIN 603
  • Grade
    Austenitic Grade A2
  • Material
    Stainless Steel
  • Neck Type
    Standard Square
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)