Motion
02123099
M8x1.25 80mm Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11718572
MFR #02123099
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25 80mm Length Under Head, Standard Square Neck, Carriage Bolt
Mi Item #11718572
MFR #02123099

Mfr description
02123099 02123099 M8X80 A2 18-8 SS CARRI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    80.00 mm
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M8x1.25

Details

  • Fastener Standard
    DIN 603
  • Grade
    Austenitic Grade A2
  • Material
    Stainless Steel
  • Neck Type
    Standard Square
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)