Motion
02171379
#10-24, Electropolished Finish, Stainless Steel Wire Turned Closed Eye Bolt - 1-1/2" Thread Length, 13/32" ID x 23/32" OD, 2-7/32" Shank Length
Mi Item #11718802
MFR #02171379
Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24, Electropolished Finish, Stainless Steel Wire Turned Closed Eye Bolt - 1-1/2" Thread Length, 13/32" ID x 23/32" OD, 2-7/32" Shank Length
Mi Item #11718802
MFR #02171379

Mfr description
02171379 02171379 10-24X3" 316SS EYEBOLT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.48/each

Specifications

Dimensions

  • Inside Eye Diameter
    13/32 in
  • Outside Eye Diameter
    23/32 in
  • Overall Length
    3 in
  • Shank Length
    2-7/32 in
  • Thread Length
    1-1/2 in
  • Thread Size
    #10-24

Details

  • Fastener Type
    Bolt
  • Finish Coating
    Electro Polished
  • Grade
    316
  • Material
    Stainless Steel
  • Product Types
    Wire Turned (Closed)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)