Motion
02212157
1-1/8" Screw, Grade 2 Steel USS Flat Washer 1.243" ID x 2.78" OD, 0.192" Thick, Galvanized Finish
Mi Item #11718836
MFR #02212157
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Screw, Grade 2 Steel USS Flat Washer 1.243" ID x 2.78" OD, 0.192" Thick, Galvanized Finish
Mi Item #11718836
MFR #02212157

Mfr description
02212157 02212157 1-1/8" HD GALV USS FLA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.2430 in
  • Inside Diameter Range
    ~1.2800 in
  • Outside Diameter
    2.7800 in
  • Outside Diameter Range
    2.7430 in~
  • Screw Size
    1-1/8
  • Thickness
    0.1920 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Material Grade
    Grade 2
  • Type
    USS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)