Motion
02212207
2" Screw, Grade 2 Steel USS Flat Washer 2.115" ID x 4.545" OD, 0.213" Thick, Galvanized Finish
Mi Item #11718841
MFR #02212207
Price$7.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Screw, Grade 2 Steel USS Flat Washer 2.115" ID x 4.545" OD, 0.213" Thick, Galvanized Finish
Mi Item #11718841
MFR #02212207

Mfr description
02212207 02212207 2" HD GALV USS FLAT WA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.43/each

Specifications

Dimensions

  • Inside Diameter
    2.1150 in
  • Inside Diameter Range
    ~2.1700 in
  • Outside Diameter
    4.5450 in
  • Outside Diameter Range
    4.4900 in~
  • Screw Size
    2
  • Thickness
    0.2130 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Material Grade
    Grade 2
  • Type
    USS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)