Motion
02212215
2-1/4" Screw, Grade 2 Steel USS Flat Washer 2.365" ID x 4.795" OD, 0.248" Thick, Galvanized Finish
Mi Item #11718842
MFR #02212215
Price$8.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Screw, Grade 2 Steel USS Flat Washer 2.365" ID x 4.795" OD, 0.248" Thick, Galvanized Finish
Mi Item #11718842
MFR #02212215

Mfr description
02212215 02212215 2-1/4" HD GALV USS FLA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.90/each

Specifications

Dimensions

  • Inside Diameter
    2.3650 in
  • Inside Diameter Range
    ~2.4200 in
  • Outside Diameter
    4.7950 in
  • Outside Diameter Range
    4.7400 in~
  • Screw Size
    2-1/4
  • Thickness
    0.2480 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Material Grade
    Grade 2
  • Type
    USS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)