Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Screw, Grade 2 Steel SAE Flat Washer 1/8" ID x 5/16" OD, 0.04" Thick, Zinc-Plated Finish
MI ITEM #11718852
MFR #02214336

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02214336 02214336 4 10LB/PK ZINC SAE FLA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.0400 in
  • Type
    SAE
  • Screw Size
    #4
  • Outside Diameter Range
    0.3070 in~0.3200 in
  • Outside Diameter
    5/16 in
  • Material Grade
    Grade 2
  • Inside Diameter Range
    0.1200 in~0.1330 in
  • Inside Diameter
    1/8 in
  • Maximum Thickness
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text