Motion
02214377
#10 Screw, Grade 2 Steel SAE Flat Washer 7/32" ID x 1/2" OD, 0.065" Thick, Zinc-Plated Finish
Mi Item #11718856
MFR #02214377
Price$157.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Screw, Grade 2 Steel SAE Flat Washer 7/32" ID x 1/2" OD, 0.065" Thick, Zinc-Plated Finish
Mi Item #11718856
MFR #02214377

Mfr description
02214377 02214377 10 10LB/PK ZINC SAE FL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.55/each

Specifications

Dimensions

  • Inside Diameter
    7/32 in
  • Inside Diameter Range
    0.2140 in~0.2270 in
  • Maximum Thickness
    3/64 in
  • Outside Diameter
    1/2 in
  • Outside Diameter Range
    0.4950 in~0.5150 in
  • Screw Size
    #10
  • Thickness
    0.0650 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Type
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)