Motion
02214427
3/4" Screw, Grade 2 Steel SAE Flat Washer 13/16" ID x 1-1/2" OD, 0.16" Thick, Zinc-Plated Finish
MI ITEM #11718861
MFR #02214427
Price$107.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, Grade 2 Steel SAE Flat Washer 13/16" ID x 1-1/2" OD, 0.16" Thick, Zinc-Plated Finish
MI ITEM #11718861
MFR #02214427

Mfr description
02214427 02214427 3/4" 10LB/PK ZINC SAE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.33/each

Specifications

Dimensions

  • Inside Diameter
    13/16 in
  • Inside Diameter Range
    0.8050 in~0.8420 in
  • Maximum Thickness
    9/64 in
  • Outside Diameter
    1-1/2 in
  • Outside Diameter Range
    1.4620 in~1.4990 in
  • Screw Size
    3/4
  • Thickness
    0.1600 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Type
    SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)