Motion
02214476
1-3/8" Screw, Grade 2 Steel SAE Flat Washer 1-7/16" ID x 2-3/4" OD, 0.213" Thick, Zinc-Plated Finish
Mi Item #11718866
MFR #02214476
Price$113.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Screw, Grade 2 Steel SAE Flat Washer 1-7/16" ID x 2-3/4" OD, 0.213" Thick, Zinc-Plated Finish
Mi Item #11718866
MFR #02214476

Mfr description
02214476 02214476 1-3/8" 10LB/PK ZINC SA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.28/each

Specifications

Dimensions

  • Inside Diameter
    1-7/16 in
  • Inside Diameter Range
    1.4930 in~1.5300 in
  • Maximum Thickness
    5/32 in
  • Outside Diameter
    2-3/4 in
  • Outside Diameter Range
    2.7430 in~2.7800 in
  • Screw Size
    1-3/8
  • Thickness
    0.2130 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Type
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)