Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Screw, Grade 2 Steel USS Flat Washer 0.245" ID x 0.577" OD, 0.065" Thick, Zinc-Plated Finish
MI ITEM #11718870
MFR #02215218

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02215218 02215218 10 10LB/PK ZINC USS FL
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.0650 in
  • Type
    USS
  • Screw Size
    #10
  • Outside Diameter Range
    0.5570 in~
  • Outside Diameter
    0.5770 in
  • Material Grade
    Grade 2
  • Inside Diameter Range
    ~0.2650 in
  • Inside Diameter
    0.2450 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text