Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Screw, Grade 2 Steel USS Flat Washer 2.365" ID x 4.795" OD, 0.248" Thick, Zinc-Plated Finish
MI ITEM #11718882
MFR #02215333

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02215333 02215333 2-1/4" 10LB/PK ZINC US
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.2480 in
  • Type
    USS
  • Screw Size
    2-1/4
  • Outside Diameter Range
    4.7400 in~
  • Outside Diameter
    4.7950 in
  • Material Grade
    Grade 2
  • Inside Diameter Range
    ~2.4200 in
  • Inside Diameter
    2.3650 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text