Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Screw, Grade 2 Steel USS Flat Washer 2.615" ID x 5.045" OD, 0.28" Thick, Zinc-Plated Finish
MI ITEM #11718883
MFR #02215341

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02215341 02215341 2-1/2" 10LB/PK ZINC US
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.2800 in
  • Type
    USS
  • Screw Size
    2-1/2
  • Outside Diameter Range
    4.9900 in~
  • Outside Diameter
    5.0450 in
  • Material Grade
    Grade 2
  • Inside Diameter Range
    ~2.6700 in
  • Inside Diameter
    2.6150 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text