Motion
02216166
9/16-12 UNC Steel Right Hand Heavy Hex Nut;15/16" Across Flats, 35/64" High, Galvanized Finish
Mi Item #11718898
MFR #02216166
Price$4.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16-12 UNC Steel Right Hand Heavy Hex Nut;15/16" Across Flats, 35/64" High, Galvanized Finish
Mi Item #11718898
MFR #02216166

Mfr description
02216166 02216166 9/16-12" 2H GALV HEAVY
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.68/each

Specifications

Dimensions

  • Height
    35/64 in
  • Thread Size
    9/16-12
  • Width Across Flats
    15/16 in

Details

  • Coating
    Galvanized
  • Material
    Steel
  • Material Grade
    A194 Grade 2H
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Heavy Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)