Overview
Mfr description
02216281 02216281 2-3/4 -4" 2H GALV HEAV
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
Specifications
- Thread Size2-3/4 - 4
- MaterialSteel
- Thread DirectionRight Hand
- Height2-45/64 in
- Thread StandardUNC
- TypeHeavy Hex Nut
- Width Across Flats4-1/4 in
- SpecificationDoes Not Meet Military Specifications
- Material GradeA194 Grade 2H
- CoatingHot Dipped Galvanized
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data