Motion
02246593
O-Ring - 0.7550 in - 3/4 in ID, 0.9490 in - 15/16 in OD, 70, Viton Material
MI ITEM #11719043
MFR #02246593
Price$20.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 0.7550 in - 3/4 in ID, 0.9490 in - 15/16 in OD, 70, Viton Material
MI ITEM #11719043
MFR #02246593

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.24/each

Specifications

Dimensions

  • Inside Diameter  
    0.7550 in - 3/4 in
  • Outside Diameter  
    0.9490 in - 15/16 in
  • Thickness
    0.0970 in

Details

  • Additional Details
    O-Ring Boss Gasket for Straight-Thread Tube Fittings
  • Color
    Black
  • Cross Section Shape
    Round
  • Dash Number
    910
  • Durometer Shore
    65 - 75
  • Hardness
    70
  • Material
    Viton
  • Product Type
    O-Rings

Overview

Mfr description
02246593 02246593 -910 25/PK O-RING VITO
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
  • Viton is a highly corrosion-resistant material used against petroleum fluids, diester lubricants, silicone fluids, phosphate esters, solvents and acids except for fuming nitric acids. It is especially good for hard vacuum services and low gas permeability. Not for use with acetates, ketones, methyl alcohol, brake fluids, hot water or steam.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought