Motion
02275659
Plate Caster - Rubber Wheel Material, 3 in Wheel Diameter, 1.2500 in Face Width, 200 lbs Load Capacity
Mi Item #11719120
MFR #02275659
Price$32.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Rubber Wheel Material, 3 in Wheel Diameter, 1.2500 in Face Width, 200 lbs Load Capacity
Mi Item #11719120
MFR #02275659

Mfr description
02275659 02275659 3X1-1/4"SW SOFT MOR GL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.95/each

Specifications

Dimensions

  • Attaching Bolt Size
    9/32 in
  • Bolt Hole Spacing
    1-3/4 x 2-15/16
  • Face Width
    1.2500 in
  • Overall Height
    4-3/8 in
  • Plate Size
    2-7/8 x 3-5/8 in
  • Wheel Diameter
    3 in
  • Wheel Width
    1-1/4 in

Details

  • Additional Details
    Soft Rubber Mold on Plastic
  • Application
    General Purpose
  • Caster Type
    Swivel
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • For Use With
    38405817
  • Load Capacity
    200 lbs
  • Mount
    Top Plate
  • Product Type
    Plate Casters
  • Style
    Swivel
  • Type Of Bearing
    Ball
  • Wheel Material
    Soft Rubber
  • Wheel Material Type
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)