Motion
02276186
Plate Caster - Polymer Wheel Material, 4 in Wheel Diameter, 2.0000 in Face Width, 800 lbs Load Capacity
Mi Item #11719121
MFR #02276186
Price$45.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Polymer Wheel Material, 4 in Wheel Diameter, 2.0000 in Face Width, 800 lbs Load Capacity
Mi Item #11719121
MFR #02276186

Mfr description
02276186 02276186 4X2"SW PHENOLIC WHT GL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.40/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in
  • Bolt Hole Spacing
    2-7/16 x 4-15/16 Slotted To 3-3/8 x 5-1/4
  • Face Width
    2.0000 in
  • Overall Height
    5-5/8 in
  • Plate Size
    4-1/2 x 6-1/4 in
  • Wheel Diameter
    4 in
  • Wheel Width
    2 in

Details

  • Application
    General Purpose
  • Caster Type
    Swivel
  • Construction
    Stamp Formed
  • Finish Coating
    White Powder Coated
  • Load Capacity
    800 lbs
  • Mount
    Top Plate
  • Product Type
    Plate Casters
  • Style
    Swivel
  • Type Of Bearing
    Roller
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Polymer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)