Motion
02276244
4" Diam x 2" Wide x 5-5/8" OAH Top Plate Mount Rigid Caster Polyurethane, 600 Lb Capacity, Roller Bearing, 4-1/2 x 6-1/4" Plate
MI ITEM #11719124
MFR #02276244
Price$48.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Diam x 2" Wide x 5-5/8" OAH Top Plate Mount Rigid Caster Polyurethane, 600 Lb Capacity, Roller Bearing, 4-1/2 x 6-1/4" Plate
MI ITEM #11719124
MFR #02276244

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$48.63/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in
  • Bolt Hole Spacing
    2-7/16 x 4-15/16 Slotted To 3-5/8 x 5-1/4
  • Overall Height
    5-5/8 in
  • Plate Size
    4-1/2 x 6-1/4 in
  • Wheel Diameter
    4 in
  • Wheel Width
    2 in

Details

  • Application
    General Purpose
  • Construction
    Stamp Formed
  • Finish Coating
    White Powder Coated
  • Load Capacity
    600 lbs
  • Mount
    Top Plate
  • Product Type
    Plate Casters
  • Style
    Rigid
  • Type Of Bearing
    Roller
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Rubber

Overview

Mfr description
02276244 02276244 4X2"RIG POLYU WHT ROL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought