Motion
02276343
Plate Caster - Rubber Wheel Material, 4 in Wheel Diameter, 2.0000 in Face Width, 700 lbs Load Capacity
Mi Item #11719129
MFR #02276343
Price$42.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Rubber Wheel Material, 4 in Wheel Diameter, 2.0000 in Face Width, 700 lbs Load Capacity
Mi Item #11719129
MFR #02276343

Mfr description
02276343 02276343 4"X2"RIG PLYU/CASTIRON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.25/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in
  • Bolt Hole Spacing
    3-3/8 x 5-1/4 Slotted To 2-7/16 x 4-15/16
  • Face Width
    2.0000 in
  • Overall Height
    5-5/8 in
  • Plate Size
    4-1/2 x 6-1/4 in
  • Wheel Diameter
    4 in
  • Wheel Width
    2 in

Details

  • Additional Details
    Polyurethane Mold on Aluminum
  • Application
    General Purpose
  • Caster Type
    Rigid
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • Load Capacity
    700 lbs
  • Mount
    Top Plate
  • Product Type
    Plate Casters
  • Style
    Rigid
  • Type Of Bearing
    Roller
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)