Motion
02276418
8" Diam x 2" Wide x 9-1/2" OAH Top Plate Mount Swivel Caster Polyurethane, 1,000 Lb Capacity, Roller Bearing, 4-1/2 x 6-1/4" Plate
Mi Item #11719131
MFR #02276418
Price$78.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Diam x 2" Wide x 9-1/2" OAH Top Plate Mount Swivel Caster Polyurethane, 1,000 Lb Capacity, Roller Bearing, 4-1/2 x 6-1/4" Plate
Mi Item #11719131
MFR #02276418

Mfr description
02276418 02276418 8X2"SW POLYUCAST IRON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.28/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in
  • Bolt Hole Spacing
    3-3/8 x 5-1/4 Slotted To 2-7/16 x 4-15/16
  • Overall Height
    9-1/2 in
  • Plate Size
    4-1/2 x 6-1/4 in
  • Wheel Diameter
    8 in
  • Wheel Width
    2 in

Details

  • Application
    General Purpose
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • For Use With
    39664776
  • Load Capacity
    1,000 lbs
  • Mount
    Top Plate
  • Product Type
    Plate Casters
  • Style
    Swivel
  • Type Of Bearing
    Roller
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)